1-1/2 in. 1 gal Ductile Iron Water Meter
OMNI™ R² 1-1/2 in. 1 gal Ductile Iron Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- NSF/ANSI standard 61, annex F and G approved
- Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
- Meets and exceeds AWWA standard C701 and C702 class II
- Fully magnetic pickup system for meter registration
- Reduced head loss
- 180 days of data logging
- Flanged design
- Superior construction of the main case and measuring chamber for longer life
- Vertical and horizontal installations
- Sensus V-shaped, UL listed, FM approved strainer
Documents
Specifications
- AWWA:
- AWWA C-700, AWWA C-701, AWWA C-702 Class II, AWWA Class 125
- Capacity:
- 1 gal
- Collection:
- OMNI™ R²
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex F, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Water
- Weight:
- 18.8 lb
- Width:
- 5-7/16 in