1-1/2 in. Ductile Iron Water Meter

You last purchased this on
 
Sensus

OMNI™ R² 1-1/2 in. Ductile Iron Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

OMNI™ R² 1-1/2 in. Ductile Iron Water Meter

  • Fast #
  • Part #SR1X1AS2GXA0XXND
  • Item #9515232
  • Manufacturer Part #R1X1AS2GXA0XXND
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NSF/ANSI standard 61, annex F and G approved
  • Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
  • Meets and exceeds AWWA standard C701 and C702 class II
  • Fully magnetic pickup system for meter registration
  • Reduced head loss
  • 180 days of data logging
  • Flanged design
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical and horizontal installations
  • Sensus V-shaped, UL listed, FM approved strainer
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-700, AWWA C-701, AWWA C-702 Class II, AWWA Class 125
Collection:
OMNI™ R²
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
13 in
Material:
Ductile Iron
NSF:
NSF 61 Annex F, NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Water
Weight:
18.8 lb
Width:
5-7/16 in