1 cu. ft. Ductile Iron Water Meter
OMNI™ T² 1 cu. ft. Ductile Iron Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets and exceeds AWWA standard C701 and C702 class II
- NSF/ANSI standard 61, annex F and G approved
- Patented measurement principles yielding enhanced accuracy and longer service life than any other comparable class meter produced
- Superior construction of the main case and measuring chamber for longer life
- Reduced head loss
- 180 days of data logging
- Integral test port
- Interchangeable measuring chambers (C2 and T2)
- Electronic register with no mechanical gearing
- Configurable LCD display
Documents
Specifications
- AWWA:
- AWWA C-701 Class II, AWWA Class 125
- Capacity:
- 1 cu ft
- Collection:
- OMNI™ T²
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Ductile Iron, Plastic, Stainless Steel
- Material Type:
- Thermoplastic
- NSF:
- NSF 61 Annex F, NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 18.8 lb
- Width:
- 5-7/16 in