2 omni+ t2 1ga 20ft tr/pl 17ll
OMNI™ T² 2 omni+ t2 1ga 20ft tr/pl 17ll
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets and exceeds AWWA standard C701 and C702 class II
- NSF/ANSI standard 61, annex F and G approved
- Reduced head loss
- 180 days of data logging
- Integral test port
- Interchangeable measuring chambers (C2 and T2)
- Electronic register with no mechanical gearing
- Fully magnetic pickup system for meter registration
- Sensus V-shaped, UL listed, FM approved strainer
- Vertical and horizontal installations
Documents
Specifications
- AWWA:
- AWWA C-701, AWWA Class 125
- Brand Model Compatibility:
- Sensus
- Collection:
- OMNI™ T²
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 17 in
- Material:
- Ceramic, Ductile Iron, Stainless Steel, Plastic
- Material Type:
- Thermoplastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 34.5 lb