This product requires certification to purchase.

Single Port Wired Unit with Leak Detection and Hourly Read in Black

Sensus

Single Port Wired Unit with Leak Detection and Hourly Read in Black

Brand image
Sensus

Single Port Wired Unit with Leak Detection and Hourly Read in Black

  • Fast #
  • Part #S5396353752202MI
  • Item #4449336
  • Manufacturer Part #5396353752202MI
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Wall-mounted installation
  • Connect multiple registers and ancillary devices to a single SmartPoint®
  • Hourly readings monitor continuous flow, alert to leak conditions
  • Delivers immediate access to information without having to wait until the next scheduled data transmission
  • Delivers a fast, efficient, reliable connection at a minimal cost
  • Minimizes new infrastructure investment
  • Offers highly flexible data collection options
  • Simplifies installation, updates, operations, and network evolution
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
3 in
End Connection 1:
Coupler
End Connection 2:
Coupler
End Connection 3:
Coupler
End Connections:
Coupler
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1 in x 1 in
Height:
5-9/100 in
Waterworks Application:
Water
Width:
4-43/100 in



Ferguson Loader Loading animation for Ferguson.com