This product requires certification to purchase.

FG-4 2X31 Ft DO MC Fiberglass Braided Packing Rope Sealant

SEPCO

FG-4 2X31 Ft DO MC Fiberglass Braided Packing Rope Sealant

  • Fast #
  • Part #S1035168
  • Item #10247506
  • Manufacturer Part #1035168
5 out of 5 Customer Rating
Brand image
SEPCO

FG-4 2X31 Ft DO MC Fiberglass Braided Packing Rope Sealant

  • Fast #
  • Part #S1035168
  • Item #10247506
  • Manufacturer Part #1035168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Recommended for sealing molten metals, acids, and solvents in extremely high temperatures up to 1000 degrees F.
  • Designed as gasketing material on covers of processing kettles, tanks, etc.
  • Will not shrink or swell in service and is completely incombustible.
  • Untreated square plaited braid made from continuous filament and inorganic glass fibers.
  • Requires Certification
Dimensions & Measurements
Length
31 ft
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Braided Packing
Type
S1035168