seq hyd 4-1/2x2-1/2 6h saf yel
seq hyd 4-1/2x2-1/2 6h saf yel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The SEQUOIA hydrant is rated at 350 psig and is tested at 700 psig.
- This hydrant meets or exceeds all requirements of ANSI/AWWA C503 for wet-barrel hydrants.
Documents
Specifications
- ANSI:
- ANSI/AWWA C503, ANSI 61, ANSI 372
- AWWA:
- AWWA C503
- Color Finish Name:
- Yellow
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Material:
- Ductile Iron
- Pressure - Maximum:
- 700 psi