This product requires certification to purchase.

Ser 41 R-32 R-454B, R-410A PSI F Manifold

Ser 41 R-32 R-454B, R-410A PSI F Manifold

  • Fast #
  • Part #RIT42035
  • Item #10283059
4.3 out of 5 Customer Rating
Brand image

Ser 41 R-32 R-454B, R-410A PSI F Manifold

  • Fast #
  • Part #RIT42035
  • Item #10283059
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SERIES 41
  • SERIES 41 R32/454B/410A PSI @F MANIFOLD
  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-1/2 in
Length:
8-1/2 in
Pressure - Maximum:
800 psi
Product Type:
Manifold
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-30 to 175 Deg F
Tool Type:
Service Kit
UL Listed:
No
Weight:
2.34 lb
Width:
8-1/2 in