4 in. Wedge Joint Restraint for Mechanical Joint and PVC Pipe
EZ Grip™ 4 in. Wedge Joint Restraint for Mechanical Joint and PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The EZ GRIP® joint restraint eliminates clamps, tie rods, cables, and thrust blocks
- The EZ GRIP® joint restraint will allow joint deflection, and maintain the seal and restraint while under pressure, and while subjected to ground movements
- The EZ GRIP® joint restraint shall have a pressure rating equal to that of the PVC pipe and shall have a minimum safety factor of at least 2 to 1
- The contoured wedges provide greater circumferential contact with the pipe wall and increase the grip as the hydrostatic pressure increases
- The hex head of the torque control screw is designed to shear at a preset limit, assuring proper installation and to prevent damage to the PVC pipe
- When the actuating screw is rotated in the correct direction (clockwise) the torque control head breaks off, exposing a 5/8 in hex head, indicating proper deployment of the wedge
- After removing the 1-1/4 in torque control hex head, a 5/8 in hex head remains for multiple disassembly and re-installation, if necessary
- The EZ GRIP® joint restraint is designed to perform optimally for potable and recycled water, and for wastewater applications
- The EZ GRIP® joint restraint for PVC Pipe is provided with a coating that is compatible with most field applied coatings
- The standard color for the EZ GRIP® for PVC pipe is red
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2241
- AWWA:
- AWWA C-900
- Application:
- Mechanical Joint, PVC Pipe
- Collection:
- EZ Grip™
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 7.75 lb