4 x 12 x 16 in. Plain End SV Cast Iron Closet Bend
Series 2-253 4 x 12 x 16 in. Plain End SV Cast Iron Closet Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Collection:
- Series 2-253
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Schedule Class:
- SV
- UPC:
- 611942016792