This product requires certification to purchase.

14 in. x 8 in. x 9 in. Ceiling Radiation 90° Boot with Damper and Flange

Series 50 14 in. x 8 in. x 9 in. Ceiling Radiation 90° Boot with Damper and Flange

  • Fast #
  • Part #A50EA1408G09L6F
  • Item #7626136
  • Manufacturer Part #50EA1408G09L6F
4.8 out of 5 Customer Rating
Brand image

Series 50 14 in. x 8 in. x 9 in. Ceiling Radiation 90° Boot with Damper and Flange

  • Fast #
  • Part #A50EA1408G09L6F
  • Item #7626136
  • Manufacturer Part #50EA1408G09L6F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Ceiling Radiation 90° Boot with Damper and Flange
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Series 50
Diameter:
9 in
Gauge (metal):
22 ga
Height:
8 in
Material:
Steel
Type:
A50EA1408G09L6F