2-1/2 x 2-1/2 in. NPT x NST Double Hex Nipple
2-1/2 x 2-1/2 in. NPT x NST Double Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Male x male hex couplings
- Lead free
-
Lead Law Compliant
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNPT
- End Connections:
- MNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UL Listed:
- No