1/10 hp 1080 RPM 208/230/370V Motor
1/10 hp 1080 RPM 208/230/370V Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230/370V