1/12 hp 810 RPM 200/230/370V Motor
1/12 hp 810 RPM 200/230/370V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1
- Horsepower:
- 1/12 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 810
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 200/230/370V