This product requires certification to purchase.

1/2 hp 1000 RPM 200/230V Blower Motor

This product has been replaced by

Service First 1000 RPM 200/230V Blower Motor
Service First 1/2 hp 1000 RPM 200/230V Single Phase Blower Motor
Manufacturer Part #MOT18958
Service First

1/2 hp 1000 RPM 200/230V Blower Motor

  • Fast #
  • Part #SMOT11863
  • Item #2487511
  • Manufacturer Part #MOT11863
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Service First 1000 RPM 200/230V Blower Motor
Service First 1/2 hp 1000 RPM 200/230V Single Phase Blower Motor
Manufacturer Part #MOT18958
Service First

1/2 hp 1000 RPM 200/230V Blower Motor

  • Fast #
  • Part #SMOT11863
  • Item #2487511
  • Manufacturer Part #MOT11863
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electric motor for indoor use
  • 1/2 Hp, 200/230V, ball bearing sleeve type
  • 1000 rpm, counter-clockwise rotation
  • Requires Certification

Specifications

Fan Speeds:
3
Frame Size:
48
Horsepower:
1/2 hp
Product Type:
Blower Motor
RPM:
1000
RPM Range:
900-1150
Volts:
200/230V