This product requires certification to purchase.

1/2 hp 1050 RPM 115/240V Single Phase Constant Torque Motor

Service First

1/2 hp 1050 RPM 115/240V Single Phase Constant Torque Motor

  • Fast #
  • Part #SMOT18719
  • Item #7846504
  • Manufacturer Part #MOT18719
4.1 out of 5 Customer Rating
Brand image
Service First

1/2 hp 1050 RPM 115/240V Single Phase Constant Torque Motor

  • Fast #
  • Part #SMOT18719
  • Item #7846504
  • Manufacturer Part #MOT18719
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
Constant Torque
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
Volts:
115/240V