This product requires certification to purchase.

1/2 hp 1050 RPM 208/230V Single Phase Blower Motor

This product has been replaced by

No image available
Service First 1/2 hp 208/230V Constant Torque Motor
Manufacturer Part #MOT21536
Service First

1/2 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT16683
  • Item #7018528
  • Manufacturer Part #MOT16683
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Service First 1/2 hp 208/230V Constant Torque Motor
Manufacturer Part #MOT21536
Service First

1/2 hp 1050 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT16683
  • Item #7018528
  • Manufacturer Part #MOT16683
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Diameter:
5-5/8 in
Fan Speeds:
2
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V