This product requires certification to purchase.

1/2 hp 1050 RPM 208/230V Single Phase Motor

This product has been replaced by

No image available
Service First 1/2 hp 1050-400 RPM 230V Constant Torque Motor
Manufacturer Part #MOT21539
Service First

1/2 hp 1050 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #SMOT13907
  • Item #4131344
  • Manufacturer Part #MOT13907
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Service First 1/2 hp 1050-400 RPM 230V Constant Torque Motor
Manufacturer Part #MOT21539
Service First

1/2 hp 1050 RPM 208/230V Single Phase Motor

  • Fast #
  • Part #SMOT13907
  • Item #4131344
  • Manufacturer Part #MOT13907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V