This product requires certification to purchase.

1/2 hp 1075 RPM 115V Single Phase Motor

Service First

1/2 hp 1075 RPM 115V Single Phase Motor

  • Fast #
  • Part #SMOT02619
  • Item #717568
  • Manufacturer Part #MOT02619
4.3 out of 5 Customer Rating
Brand image
Service First

1/2 hp 1075 RPM 115V Single Phase Motor

  • Fast #
  • Part #SMOT02619
  • Item #717568
  • Manufacturer Part #MOT02619
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Volts:
115V