This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Blower Motor

Service First

1/2 hp 1075 RPM 208/230V Blower Motor

  • Fast #
  • Part #SMOT18953
  • Item #8930126
  • Manufacturer Part #MOT18953
5 out of 5 Customer Rating
Brand image
Service First

1/2 hp 1075 RPM 208/230V Blower Motor

  • Fast #
  • Part #SMOT18953
  • Item #8930126
  • Manufacturer Part #MOT18953
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Features sleeve bearings
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
9-1/2 in
Fan Speeds:
3
Frame Size:
48
Horsepower:
1/2 hp
Length:
5-3/50 in
MFD Rating:
10 mfd
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
3-1/2 in
Shaft Size:
1/2 in
Volts:
200/230V