1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Diameter:
- 6 in
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V