This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

Service First

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #SMOT07963
  • Item #717243
  • Manufacturer Part #MOT07963
3.3 out of 5 Customer Rating
Brand image
Service First

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #SMOT07963
  • Item #717243
  • Manufacturer Part #MOT07963
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-speed motor
  • 208/230V, 1/2 Hp
  • Requires Certification

Specifications

Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V