1/2 hp 1075 RPM 208/230V Single Phase Motor
1/2 hp 1075 RPM 208/230V Single Phase Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V