1/2 hp 1075 RPM Condenser Motor
1/2 hp 1075 RPM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Condenser motor
Specifications
- AMP:
- 0.8
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 400/460V