1/2 hp 1100 RPM 460V Single Phase Fan Motor
1/2 hp 1100 RPM 460V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 5-31/100 in
- MFD Rating:
- 10 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- Shaft Length:
- 4-1/4 in
- Shaft Size:
- 1/2 in
- UL Listed:
- No
- Volts:
- 230/460V