1/2 hp 120/240V ECM Constant Torque Blower Motor
1/2 hp 120/240V ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- Type:
- SMOT19228
- Volts:
- 120/240V