1/2 hp 120/240V Single Phase ECM Variable Speed Motor Module
1/2 hp 120/240V Single Phase ECM Variable Speed Motor Module
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 4.3
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- 2TEE3D40A1000AA, 2TEE3F40A1000AA, 4TEE3D40A1000AA, 4TEE3F40A1000AA, 4TEE3F40A1000AB, 4TEE3F40B1000AA, 4TEE3F40B1000BA, 4YCZ5024E1060AA, 4YCZ5024F1060AA, 4YCZ5036E1070AA, 4YCZ5036E1070BA, 4YCZ5036E1090AA, 4YCZ5036E1090BA, 4YCZ5036F1070AA, 4YCZ5036F1090AA
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Burner Motor
- RPM:
- 1300
- RPM Range:
- 1151-1399
- UL Listed:
- No
- Volts:
- 115/230V