This product requires certification to purchase.

1/2 hp 120/240V Single Phase ECM Variable Speed Motor with Module

Service First

1/2 hp 120/240V Single Phase ECM Variable Speed Motor with Module

  • Fast #
  • Part #SMOT09266
  • Item #1617310
  • Manufacturer Part #MOT09266
4.6 out of 5 Customer Rating
Brand image
Service First

1/2 hp 120/240V Single Phase ECM Variable Speed Motor with Module

  • Fast #
  • Part #SMOT09266
  • Item #1617310
  • Manufacturer Part #MOT09266
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Diameter:
5-5/8 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor with Module
UL Listed:
No
Volts:
120/240V