1/2 hp 1375 RPM 115V Blower Motor
1/2 hp 1375 RPM 115V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1375
- RPM Range:
- 1151-1399
- Volts:
- 115V