This product requires certification to purchase.

1/2 hp 1400 RPM 120/240V Single Phase ECM Variable Speed Condenser Fan Motor

Service First

1/2 hp 1400 RPM 120/240V Single Phase ECM Variable Speed Condenser Fan Motor

  • Fast #
  • Part #SMOT18584
  • Item #9630309
  • Manufacturer Part #MOT18584
3.7 out of 5 Customer Rating
Brand image
Service First

1/2 hp 1400 RPM 120/240V Single Phase ECM Variable Speed Condenser Fan Motor

  • Fast #
  • Part #SMOT18584
  • Item #9630309
  • Manufacturer Part #MOT18584
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
1
Frame Size:
48
Hertz:
60
Horsepower:
1/2 hp
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
1400 and Above
Rotation:
Reversible
Temperature Range:
Up to 104 Deg F
Volts:
120/240V
Watts:
0.39 kW