1/2 hp 1625 RPM 208/230V Single Phase Condenser Motor
1/2 hp 1625 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for 370V capacitors
- Features continuous duty air over, automatic overload protection, reversible rotation, and class B insulation
- Drive end enclosed, with six-inch shaft double flats, all-angle thrust system, and 30" leads
- Sleeve bearings have all angles
Specifications
- AMP:
- 4.1
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V