1/2 hp 208/230V ECM Variable Speed Blower Motor
1/2 hp 208/230V ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 208/230V