1/2 hp 208/230V Motor
1/2 hp 208/230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Service First OEM repair part
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- Volts:
- 208/230V