1/2 hp 230V Single Phase Constant Torque Blower Motor
This product has been replaced by
Manufacturer Part #MOT21533
1/2 hp 230V Single Phase Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Constant Torque
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Rotation:
- CCW
- Volts:
- 230V