This product requires certification to purchase.

1/2 hp 975 RPM 208/230/440V Motor

Service First

1/2 hp 975 RPM 208/230/440V Motor

  • Fast #
  • Part #SMOT04761
  • Item #713942
  • Manufacturer Part #MOT04761
5 out of 5 Customer Rating
Brand image
Service First

1/2 hp 975 RPM 208/230/440V Motor

  • Fast #
  • Part #SMOT04761
  • Item #713942
  • Manufacturer Part #MOT04761
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ball bearing electric motor, 208/230V, single speed, single phase, CCW rotation at 975 rpm
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
975
RPM Range:
900-1150
Volts:
208/230/440V