1/2 hp Condenser Motor
1/2 hp Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Open Air Over
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 115V