This product requires certification to purchase.

1/3 hp 1050 RPM 230V Single Phase Blower Motor

Service First

1/3 hp 1050 RPM 230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT13905
  • Item #4131342
  • Manufacturer Part #MOT13905
3.5 out of 5 Customer Rating
Brand image
Service First

1/3 hp 1050 RPM 230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT13905
  • Item #4131342
  • Manufacturer Part #MOT13905
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Volts:
230V