1/3 hp 1075 RPM 208/230V Single Phase Motor
1/3 hp 1075 RPM 208/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- Horsepower:
- 1/3 hp
- Length:
- 7-1/2 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V