1/3 hp 1075 RPM Motor
1/3 hp 1075 RPM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2 in
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 200/230V