1/3 hp 1080 RPM 200/230V Blower Motor
1/3 hp 1080 RPM 200/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 4-31/100 in
- MFD Rating:
- 7.5 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 3-47/50 in
- Volts:
- 200/230V