1/3 hp 1200 RPM 200/240V Single Phase ECM Motor
1/3 hp 1200 RPM 200/240V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 22-2/5 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- UL Listed:
- No
- Volts:
- 200/240V
- Weight:
- 11.5 lb