This product requires certification to purchase.

1/3 hp 850 RPM 208/240V Blower Motor

Service First

1/3 hp 850 RPM 208/240V Blower Motor

  • Fast #
  • Part #SMOT13402
  • Item #3863567
  • Manufacturer Part #MOT13402
5 out of 5 Customer Rating
Brand image
Service First

1/3 hp 850 RPM 208/240V Blower Motor

  • Fast #
  • Part #SMOT13402
  • Item #3863567
  • Manufacturer Part #MOT13402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
850
RPM Range:
0-899
Volts:
208/240V