1/4 hp 1075 RPM 200/230V Single Phase Fan Motor
1/4 hp 1075 RPM 200/230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Has a ball bearing
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 42
- Horsepower:
- 1/4 hp
- Length:
- 4-43/50
- MFD Rating:
- 7.5 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 2-4/5
- Shaft Size:
- 1/2
- Type:
- SMOT18731
- Volts:
- 200/230V