This product requires certification to purchase.

1/4 hp 825 RPM 200/230V Fan Motor

This product has been replaced by

Service First 850 RPM 230V Fan Motor
Trane 1/4 hp 850 RPM 230V Single Phase Fan Motor
Manufacturer Part #MOT18625
Service First

1/4 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT08914
  • Item #737527
  • Manufacturer Part #MOT08914
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Service First 850 RPM 230V Fan Motor
Trane 1/4 hp 850 RPM 230V Single Phase Fan Motor
Manufacturer Part #MOT18625
Service First

1/4 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT08914
  • Item #737527
  • Manufacturer Part #MOT08914
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Has a sleeve bearing
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/4 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Volts:
200/230V