1/5 hp 825 RPM 200/230V Fan Motor
This product has been replaced by
Manufacturer Part #MOT18923
1/5 hp 825 RPM 200/230V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Has a sleeve bearing
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 200/230V