This product requires certification to purchase.

1/5 hp 825 RPM 200/230V Motor

Service First

1/5 hp 825 RPM 200/230V Motor

  • Fast #
  • Part #SMOT18685
  • Item #8091576
  • Manufacturer Part #MOT18685
3.3 out of 5 Customer Rating
Brand image
Service First

1/5 hp 825 RPM 200/230V Motor

  • Fast #
  • Part #SMOT18685
  • Item #8091576
  • Manufacturer Part #MOT18685
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
48
Hertz:
60
Horsepower:
1/5 hp
Length:
5-3/50 in
MFD Rating:
7.5 mfd
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Condenser Fan Motor
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
RPM:
825
RPM Range:
0-899
Rotation:
CCWSE
Shaft Length:
2 in
UL Listed:
No
Volts:
200/230V
Weight:
14.52 lb