1/5 hp 825 RPM 200/230V Single Phase Fan Motor
1/5 hp 825 RPM 200/230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Has a sleeve bearing
Specifications
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 200/230V