This product requires certification to purchase.

1/5 hp 850 RPM 200/230V Single Phase Fan Motor

Service First

1/5 hp 850 RPM 200/230V Single Phase Fan Motor

  • Fast #
  • Part #SMOT17346
  • Item #7101353
  • Manufacturer Part #MOT17346
5 out of 5 Customer Rating
Brand image
Service First

1/5 hp 850 RPM 200/230V Single Phase Fan Motor

  • Fast #
  • Part #SMOT17346
  • Item #7101353
  • Manufacturer Part #MOT17346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Diameter:
5-67/100 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/5 hp
Length:
7-1/20 in
MFD Rating:
7.5 mfd
Maximum Temperature:
104
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
850
RPM Range:
0-899
Shaft Length:
1-93/100 in
Shaft Size:
1/2 in
Temperature Range:
-20 to 104 Deg F
UL Listed:
No
Volts:
200/230V