This product requires certification to purchase.

1/6 hp 1650 RPM 200/230V Motor

This product has been replaced by

Trane 200/230V 1625 RPM Condenser Motor
Trane 1/6 hp 200/230V 1625 RPM Condenser Motor
Manufacturer Part #MOT18732
Service First

1/6 hp 1650 RPM 200/230V Motor

  • Fast #
  • Part #SMOT11049
  • Item #1880483
  • Manufacturer Part #MOT11049
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Trane 200/230V 1625 RPM Condenser Motor
Trane 1/6 hp 200/230V 1625 RPM Condenser Motor
Manufacturer Part #MOT18732
Service First

1/6 hp 1650 RPM 200/230V Motor

  • Fast #
  • Part #SMOT11049
  • Item #1880483
  • Manufacturer Part #MOT11049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features sleeve bearing and counter clockwise motor
  • Requires Certification

Specifications

Frame Size:
39
Horsepower:
1/6 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1650
RPM Range:
1400 and Above
Volts:
200/230V