This product requires certification to purchase.

1/6 hp 825 RPM 200/230V Fan Motor

Service First

1/6 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT11931
  • Item #3339912
  • Manufacturer Part #MOT11931
3.7 out of 5 Customer Rating
Brand image
Service First

1/6 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT11931
  • Item #3339912
  • Manufacturer Part #MOT11931
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/6 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Volts:
200/230V